Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # GT305095

  • Zoro # G7152512


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305095
Zoro #
G7152512
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-1.50
Thread Length
15.00mm
Thread Size
M16x1.5
Shank Length
54.00 mm
75% Thread Drill Size
14.50 mm
65% Thread Drill Size
14.70 mm
Square Size
9.00mm
55% Thread Drill Size
14.90 mm
Size
M16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel
Material Grade - Machining
GM6515
Powdered Metal Base Material
Cobalt
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Extended Neck
Yes
Thread Limit
6HX
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
M
Series
GT30
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Class of Fit
6HX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Powdered Metal, CrC/C, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.