Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # GT305112

  • Zoro # G7236731


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305112
Zoro #
G7236731
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
15.00mm
Tap Thread Size
M12-1.50
Drill Bit Size
0.4134 in
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in
Square Size
7.00mm
Shank Length
61.00 mm
75% Thread Drill Size
10.50 mm
55% Thread Drill Size
10.90 mm
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Tap Shank Standard
DIN 374
Measurement System
Metric
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Grade - Machining
GP6520
Powdered Metal Base Material
Cobalt
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Series
GT30
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Spiral Direction
Right Hand
Class of Fit
6HX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Thread Length 15 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.