Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # GT40

  • Zoro # G7061555


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT40
Zoro #
G7061555
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
18.00mm
Pitch Diameter Limit
D11
Tap Thread Size
M12-1.75
Thread Size
M12x1.75
75% Thread Drill Size
10.30 mm
Tap Length Standard
DIN 376
Shank Length
66.00 mm
Square Size
7.00 mm
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Size
M12

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
GT40
Number of Pieces
1
Tap Finish
TiCN
Standards
DIN 376
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
GT40
Shank Type - Machining
Straight
Measurement System
Metric
Thread Standard
Metric
Spiral Direction
Neutral
Powdered Metal Base Material
Cobalt
Thread Limit
D11
Primary Material Application ISO Code
K
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
1.75mm
Primary Material Application
Cast Iron
Tap Shank Standard
DIN 376
Material Grade - Machining
GP6520
Class of Fit
6HX

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Semi-Bottoming, Overall Length 110 mm, Powdered Metal, Not Applicable, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit Not Applicable, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.