Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # GT725046

  • Zoro # G7671021


product price: $42.99
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Tap Size
M10
Shank Dia.
9.68mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725046
Zoro #
G7671021
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Tap Size
M10
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D6
Thread Length
18.00mm
Tap Thread Size
M10-1.50
Shank Length
54.60 mm
75% Thread Drill Size
8.50 mm
Tap Length Standard
DIN
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Square Size
7.21mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Standards
DIN-ANSI
Number of Pieces
1
List Number
GT72
Tap Finish
TiN+CrC/C
Thread Direction
Left Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT72
Features
Form D Plug Chamfer
Helix Angle
20 Degrees
Shank Type - Machining
Straight
Thread Limit
D6
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Extended Neck
Yes
Spiral Direction
Left Hand
Material Grade - Machining
WN44EG
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, TiN+CrC/C, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.