Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT205043

  • Zoro # G6677824


product price: $49.99
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205043
Zoro #
G6677824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Tap Thread Size
1/4"-20
65% Thread Drill Size
#5
Shank Length
1 3/16 in
Square Size
0.1890 in
55% Thread Drill Size
#3
Thread Size
1/4"-20
75% Thread Drill Size
#7
Size
1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Left Hand
Standards
ANSI, DIN 371
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron
Material Grade - Machining
GP6520
Spiral Direction
Left Hand
Features
Form D Plug Chamfer
Thread Standard
UNC
Tap Shank Standard
ANSI
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Secondary Material Application ISO Code
K
Shank Type - Machining
Straight
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Limit
3BX
Helix Angle
15 Degrees
Measurement System
Fractional Inch
Threads per Inch
20
Series
GT20
Primary Material Application ISO Code
P
Class of Fit
3BX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size #7, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.