Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-14, Bottoming, UNF, High Speed Steel, 4

  • Mfr # C54892
  • Zoro # G2846982
product price: 
$
79.29
/ea

Key Features

Shank Dia.
Shank Dia.: 0.697"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54892
Zoro #
G2846982
UPC #
697334548928
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNF
Standards
USCTI Table 302A
Number of Pieces
1
List Number
1003
Cutting Direction - Machining
Right Hand
Series
1003
Spiral Direction
Neutral
Measurement System
Fractional Inch
Class of Fit
2B
Shank Type - Machining
Straight
Threads per Inch
14
Thread Limit
H4
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
USCTI
Extended Neck
Yes
Thread Standard
UNF
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Tap Thread Size
7/8"-14
Pitch Diameter Limit
H4
Shank Length
2 15/32 in
65% Thread Drill Size
13/16 in
55% Thread Drill Size
20.90 mm
Square Size
0.5230 in
Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
Tap Length Standard
USCTI
Square Width
0.52 in
Square Length
0.52 in
Shank Diameter
0.697 in
Wire Rope Length
4.69 in
Length
4.69 in

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Bottoming, Overall Length 4.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.