Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT205057

  • Zoro # G6794681


product price: $68.79
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205057
Zoro #
G6794681
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
31/64"
Tap Thread Size
5/16"-24
Thread Size
5/16"-24
Square Size
0.2360 in
65% Thread Drill Size
J
55% Thread Drill Size
9/32 in
Shank Length
1 1/4 in
75% Thread Drill Size
I
Size
5/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI, DIN 371
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Left Hand
Cutting Direction - Machining
Right Hand
Helix Angle
15 Degrees
Tap Shank Standard
ANSI
Threads per Inch
24
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Thread Standard
UNF
Material Grade - Machining
GP6520
Powdered Metal Base Material
Cobalt
Thread Limit
3BX
Secondary Material Application ISO Code
K
Series
GT20
Shank Type - Machining
Straight
Features
Form D Plug Chamfer
Measurement System
Fractional Inch
Primary Material Application
Steel
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Class of Fit
3BX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, HSS-E-PM, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.