Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT205082

  • Zoro # G7045017


product price: $63.19
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
6.90mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205082
Zoro #
G7045017
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
6.90mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
Square Size
8.00mm
75% Thread Drill Size
8.50 mm
Drill Bit Size
0.3346 in
Shank Length
61.00 mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI, DIN 371
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Extended Neck
Yes
Thread Standard
Metric
Material Grade - Machining
GM6515
Helix Angle
15 Degrees
Series
GT20
Powdered Metal Base Material
Cobalt
Measurement System
Metric
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Thread Limit
6HX
Tap Shank Standard
DIN 371
Features
Form D Plug Chamfer
Class of Fit
6HX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100.1 mm, Powdered Metal, CrC/C, Thread Length 15.1 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.