Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT215010

  • Zoro # G6444487


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT215010
Zoro #
G6444487
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
Shank Length
61.00 mm
Square Size
7.93mm
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Standards
DIN 371
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Left Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application ISO Code
K
Tap Shank Standard
DIN 371
Thread Standard
Metric
Secondary Material Application
Cast Iron
Material Grade - Machining
GP6520
Features
Form D Plug Chamfer, Steel and Stainless Steel
Coolant Fed
Coolant Through
Powdered Metal Base Material
Cobalt
Helix Angle
15 Degrees
Thread Limit
6HX
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application ISO Code
P
Spiral Direction
Left Hand
Primary Material Application
Steel
Thread Pitch
1.50mm
Series
GT21
Class of Fit
6HX
Number of Pieces
1
List Number
GT21

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100.00 mm, High Speed Steel, TiCN, Thread Length 15.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.