Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT725029

  • Zoro # G7670811


product price: $35.89
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725029
Zoro #
G7670811
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
23/32"
Tap Thread Size
7/16"-14
75% Thread Drill Size
U
65% Thread Drill Size
V
Thread Size
7/16"-14
Tap Length Standard
DIN
Shank Length
2 5/16 in
Square Size
0.2400 in
55% Thread Drill Size
W
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Standards
DIN-ANSI
Thread Direction
Left Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Helix Angle
20 Degrees
Threads per Inch
14
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Extended Neck
No
Material Grade - Machining
WS30MG
Thread Limit
H3
Series
GT72
Spiral Direction
Left Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Features
WN44EG TiN + CrC/C for aluminum.
Thread Standard
UNC
Measurement System
Fractional Inch
Class of Fit
3B
Number of Pieces
1
List Number
GT72

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Cobalt, TiN+CrC/C, Thread Length 45/64 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.