Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT905139

  • Zoro # G7672668


product price: $38.19
/ea

Key Features

Overall Length
69.50mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905139
Zoro #
G7672668
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69.50mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
13.10mm
Tap Thread Size
M7-1.00
75% Thread Drill Size
6.00 mm
Shank Length
30.00 mm
Thread Size
M7x1
55% Thread Drill Size
D
Square Size
5.99mm
65% Thread Drill Size
C
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Tap Finish
Nitride/Oxide
Tap Thread Type
UNC
Thread Direction
Left Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Series
GT90
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
S
Thread Pitch
1.00mm
Secondary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Spiral Direction
Left Hand
Thread Standard
Metric
Measurement System
Metric
Material Grade - Machining
WS39MG
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Powdered Metal Base Material
Cobalt
Thread Limit
D5
Primary Material Application
All Materials
Helix Angle
15 Degrees
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Number of Pieces
1
List Number
GT90

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 69.5 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 13.1 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.