Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT905141

  • Zoro # G7800591


product price: $39.49
/ea

Key Features

Overall Length
69.20mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905141
Zoro #
G7800591
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69.20mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.10mm
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
Shank Length
32.30 mm
Thread Size
M8x1.25
Square Size
5.99mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Left Hand
Tap Thread Type
UNC
Tap Finish
Nitride/Oxide
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Material Grade - Machining
WS39MG
Primary Material Application
All Materials
Series
GT90
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
S
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Powdered Metal Base Material
Cobalt
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Spiral Direction
Left Hand
Secondary Material Application
Nickel, Titanium
Thread Pitch
1.25mm
Thread Limit
D5
Class of Fit
6H
Number of Pieces
1
List Number
GT90

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69.2 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 12.1 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.