Spiral Flute Tap, Plug 3 Flutes
Mfr # GT925001
Zoro # G7673130
product price: $84.49
/ea
Free Shipping & Returns
Key Features
Overall Length
1-3/4"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT925001
Zoro #
G7673130
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-3/4"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
7/16"
Tap Thread Size
#2-56
Pitch Diameter Limit
H2
Thread Size
#2-56
65% Thread Drill Size
1.80 mm
55% Thread Drill Size
#49
Shank Length
1 5/32 in
75% Thread Drill Size
1.73 mm
Square Size
0.1080 in
Description
Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Powdered Metal, Black Oxide/Nitride, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.