Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT925146

  • Zoro # G7674165


product price: $52.89
/ea

Key Features

Overall Length
74.30mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925146
Zoro #
G7674165
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74.30mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
13.40mm
Tap Thread Size
M10-1.25
Shank Length
36.10 mm
65% Thread Drill Size
8.90 mm
Thread Size
M10x1.25
Square Size
7.21mm
75% Thread Drill Size
11/32 in
55% Thread Drill Size
9.10 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Thread Type
UNF
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Thread Limit
D5
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application
Nickel, Titanium
Thread Pitch
1.25mm
Measurement System
Metric
Helix Angle
11 Degrees
Primary Material Application
All Materials
Thread Standard
Metric Fine
Extended Neck
No
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
WS39MG
Series
GT92
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, K, M, N, O, P, S
Class of Fit
6H
List Number
GT92
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 74.3 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 13.4 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.