Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # VTSFT-TC6508

  • Zoro # G3931897


product price: $28.79
/ea

Key Features

Overall Length
2-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6508
Zoro #
G3931897
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2-3/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
M3
Thread Length
3/16"
Tap Thread Size
M3-0.50
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Shank Length
37.00 mm
Square Size
2.70mm
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
TiN
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Shank Type - Machining
Straight
Thread Standard
Metric
Primary Material Application ISO Code
P
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Material Grade - Machining
WU41EG
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Thread Pitch
0.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
45 Degrees
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, TiN, Thread Length 5 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.