Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT905082

  • Zoro # G7671861


product price: $32.19
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT905082
Zoro #
G7671861
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
19/64"
Tap Thread Size
#8-32
Square Size
0.1290 in
Thread Size
#8-32
Shank Length
1 3/16 in
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Left Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Series
GT90
Measurement System
Pipe
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Threads per Inch
32
Extended Neck
Yes
Helix Angle
15 Degrees
Thread Standard
UNC
Shank Type - Machining
Straight
Thread Limit
H5
Material Grade - Machining
WU32MG
Powdered Metal Base Material
Cobalt
Class of Fit
2B
List Number
GT90
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Powdered Metal, TiCN, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.