Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # GT925141

  • Zoro # G7674320


product price: $40.49
/ea

Key Features

Overall Length
60.30mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925141
Zoro #
G7674320
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.30mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
11.80mm
Tap Thread Size
M5-0.80
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm
Shank Length
31.50 mm
Square Size
3.81mm
Thread Size
M5x0.8
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI 302A
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WS39MG
Helix Angle
11 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
Metric
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Powdered Metal Base Material
Cobalt
Measurement System
Metric
Thread Limit
D4
Primary Material Application
All Materials
Series
GT92
Extended Neck
No
Thread Pitch
0.80mm
Class of Fit
6H
List Number
GT92
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 11.8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.