Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # VTSFT-TC6512

  • Zoro # G3931973


product price: $27.99
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6512
Zoro #
G3931973
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2-3/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
M5
Thread Length
1/2"
Tap Thread Size
M5-0.80
Shank Length
43.00 mm
Square Size
2.70mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
Thread Size
M5x0.8
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Standards
DIN 376
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN 376
Thread Pitch
0.80mm
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Thread Standard
Metric
Series
VT-SFT
Material Grade - Machining
WP49EG
Spiral Direction
Right Hand
Thread Limit
6H
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Black Oxide, Thread Length 8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.