Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # GT205110

  • Zoro # G6595057


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205110
Zoro #
G6595057
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
15.00mm
Tap Thread Size
M18-1.50
65% Thread Drill Size
21/32 in
Shank Length
60.00 mm
55% Thread Drill Size
16.90 mm
Thread Size
M18x1.5
75% Thread Drill Size
16.50 mm
Square Size
11.00mm
Size
M18
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Standards
ANSI, DIN 374
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Series
GT20
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron
Helix Angle
15 Degrees
Thread Limit
6HX
Material Grade - Machining
GP6520
Tap Shank Standard
DIN 374
Measurement System
Metric
Spiral Direction
Left Hand
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Secondary Material Application ISO Code
K
Thread Standard
Metric Fine
Primary Material Application
Steel
Features
Form D Plug Chamfer
Thread Pitch
1.50mm
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Powdered Metal, TiCN, Thread Length 15 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.