Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # GT205086

  • Zoro # G7190005


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205086
Zoro #
G7190005
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M20-2.50
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.50 mm
Shank Length
76.00 mm
Square Size
12.00mm
55% Thread Drill Size
18.20 mm
Thread Size
M20x2.5
Size
M20
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI, DIN 376
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Features
Form D Plug Chamfer
Series
GT20
Extended Neck
Yes
Thread Standard
Metric
Thread Limit
6HX
Tap Shank Standard
DIN 376
Thread Pitch
2.50mm
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Left Hand
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Material Grade - Machining
GM6515
Secondary Material Application ISO Code
N
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Class of Fit
6HX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Powdered Metal, CrC/C, Thread Length 25 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.