Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # GT605061

  • Zoro # G7667558


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT605061
Zoro #
G7667558
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
29/32"
Tap Thread Size
5/8"-11
Square Size
0.3570 in
75% Thread Drill Size
13.60 mm
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Shank Length
1 29/32 in
65% Thread Drill Size
13.90 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNC
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Series
GT60
Shank Type - Machining
Straight
Thread Standard
UNC
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Features
Form D Plug Chamfer, Titanium and Titanium Alloys
Powdered Metal Base Material
Cobalt
Threads per Inch
11
Extended Neck
Yes
Helix Angle
15 Degrees
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Thread Limit
H3
Material Grade - Machining
WS34MG
Spiral Direction
Left Hand
Class of Fit
3B
Number of Pieces
1
List Number
GT60

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Powdered Metal, TiN+CrC/C, Thread Length 29/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.