Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 2 Flutes

  • Mfr # VTSFT-TC5001

  • Zoro # G3930232


product price: $58.49
/ea

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Tap Size
#2
Shank Dia.
1/4"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5001
Zoro #
G3930232
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Tap Size
#2
Shank Dia.
1/4"
Tap Dimension Type
Inch
Thread Length
3/8"
Tap Thread Size
#2-56
65% Thread Drill Size
1.80 mm
Shank Length
1 5/32 in
55% Thread Drill Size
#49
75% Thread Drill Size
1.73 mm
Square Size
0.1080 in
Thread Size
#2-56
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
56
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Thread Standard
UNC
Thread Limit
H2
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Cobalt, TiCN, Thread Length 25/64 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.