This item is Discontinued.

Widia Spiral Flute Tap, Semi-Bottoming 2 Flutes VTSFT5009

Spiral Flute Tap, Semi-Bottoming 2 Flutes (Discontinued)

  • Mfr # VTSFT5009
  • Zoro # G7652760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5009
Zoro #
G7652760
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#5-40
Shank Dia.
9/64 in
Overall Length
1 15/16 in
Thread Length
9/16 in
Tap Size
#5
65% Thread Drill Size
#37
55% Thread Drill Size
#36
75% Thread Drill Size
#39
Square Size
0.1080 in
Shank Length
1 1/16 in
Thread Size
#5-40

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
2
Tap Finish
Bright (Uncoated)
Standards
ANSI
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Pipe
Thread Standard
Metric
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Secondary Material Application ISO Code
K, M, N, P
Series
VT-SFT
Shank Type - Machining
Straight
Threads per Inch
40
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WU40EG
Class of Fit
3B
Thread Limit / Class of Fit
H2 / 3B

Description

Spiral Flute Tap, Thread Size #5-40, Metric, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 9/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.