Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT5013
Zoro #
G7652821
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
#6-32
Tap Dimension Type
Inch
Shank Dia.
9/64 in
Thread Length
3/8 in
Overall Length
2 in
Pitch Diameter Limit
H5
Tap Size
#6
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Thread Size
#6-32
65% Thread Drill Size
#34
Square Size
0.1080 in
Shank Length
1 3/32 in
Description
Spiral Flute Tap, Thread Size #6-32, Metric, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.