Spiral Flute Tap, Semi-Bottoming, 2
Mfr # VTSFT-TC5003
Zoro # G3930241
product price: $33.49
/eaKey Features
Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
1/8"
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5003
Zoro #
G3930241
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
1/8"
Tap Dimension Type
Inch
Thread Length
1/2"
Tap Thread Size
#4-40
Square Size
0.1080 in
65% Thread Drill Size
2.30 mm
Shank Length
15/16 in
55% Thread Drill Size
3/32 in
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
H2
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, HSS-E, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.