Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 2

  • Mfr # VTSFT6005

  • Zoro # G7662606


product price: $31.29
/ea

Key Features

Overall Length
56.20mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6005
Zoro #
G7662606
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56.20mm
Shank Dia.
3.50mm
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
8.20mm
Tap Thread Size
#4-40
Square Size
0.1060 in
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
Thread Size
#4-40
Shank Length
1 9/32 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
Oxide
Tap Grouping
Tap
Standards
DIN 371
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Extended Neck
Yes
Measurement System
Pipe
Series
VT-SFT
Class of Fit
2B
Thread Limit
2B
Thread Standard
UNC
Material Grade - Machining
Oxide
Secondary Material Application ISO Code
K, M, P
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Threads per Inch
40
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Cobalt High Speed Steel, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.