Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # GT025007

  • Zoro # G7700211


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT025007
Zoro #
G7700211
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
24.00mm
Tap Thread Size
M12-1.75
Square Size
9.00mm
Shank Length
66.00 mm
Drill Bit Size
0.4016 in
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN 376
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric
Thread Pitch
1.75mm
Measurement System
Metric
Series
GT02
Primary Material Application
Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Secondary Material Application
Nickel, Titanium
Helix Angle
25 Degrees
Extended Neck
Yes
Features
Form C Semi-Bottoming Chamfer
Thread Limit
6H
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP31MG
Secondary Material Application ISO Code
S
Tap Shank Standard
DIN 376
Class of Fit
6H
Number of Pieces
1
List Number
GT02

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, Not Applicable, Thread Length 24 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.