Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # GT045004

  • Zoro # G7651211


product price: $65.99
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT045004
Zoro #
G7651211
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
80.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Shank Length
50.00 mm
65% Thread Drill Size
13/64 in
Square Size
4.90mm
Drill Bit Size
0.1969 in
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiAlN/MoS
Standards
DIN 371
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Thread Pitch
1.00mm
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Measurement System
Metric
Features
Form C Semi-Bottoming Chamfer
Secondary Material Application ISO Code
S
Thread Standard
Metric
Material Grade - Machining
WH36MG
Helix Angle
43 Degrees
Series
GT04
Thread Limit
6H
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Class of Fit
6H
Number of Pieces
1
List Number
GT04

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Powdered Metal, Not Applicable, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.