Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # GT825035

  • Zoro # G7670227


product price: $68.99
/ea

Key Features

Overall Length
4-21/64"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT825035
Zoro #
G7670227
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
29/32"
Tap Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Square Size
0.2730 in
65% Thread Drill Size
11.60 mm
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Shank Length
2 15/32 in
Tap Length Standard
DIN
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Thread Type
UNF
Standards
DIN-ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WN44EG
Tap Shank Standard
ANSI, DIN
Measurement System
Fractional Inch
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Thread Standard
UNF
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Series
GT82
Features
WN44EG TiN + CrC/C For Aluminum
Class of Fit
3B
Number of Pieces
1
List Number
GT82

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 4 21/64 in, Cobalt High Speed Steel, Not Applicable, Thread Length 29/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.