Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # GT865021

  • Zoro # G7670461


product price: $31.49
/ea

Key Features

Overall Length
3-35/64"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT865021
Zoro #
G7670461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-35/64"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
19/32"
Tap Thread Size
5/16"-18
55% Thread Drill Size
I
Thread Size
5/16"-18
Tap Length Standard
DIN
Square Size
0.2360 in
Shank Length
1 27/32 in
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN-ANSI
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Tap Thread Type
NPTF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Features
WN44EG TiN + CrC/C For Aluminum
Threads per Inch
18
Series
GT86
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Thread Standard
UNC
Material Grade - Machining
WN44EG
Spiral Direction
Right Hand
Thread Limit
H3
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Class of Fit
3B
List Number
GT86
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, Cobalt High Speed Steel, Not Applicable, Thread Length 19/32 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.