This item is Discontinued.

Widia Spiral Flute Tap Semi-Bottoming, 3 Flutes VTSFT-TC5059

Spiral Flute Tap Semi-Bottoming, 3 Flutes (Discontinued)

  • Mfr # VTSFT-TC5059
  • Zoro # G3929779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC5059
Zoro #
G3929779
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-24
Overall Length
2 23/32 in
Shank Dia.
5/16 in
Thread Length
11/16 in
Tap Size
5/16"
75% Thread Drill Size
I
Square Size
0.2360 in
65% Thread Drill Size
J
55% Thread Drill Size
9/32 in
Shank Length
1 1/4 in
Thread Size
5/16"-24

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
3
Tap Finish
TiCN
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Series
VT-SFT
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
24
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H7
Extended Neck
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material Grade - Machining
WP42EG
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Standard
UNF
Class of Fit
2B
Thread Limit / Class of Fit
H7 / 2B

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, TiCN, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.