Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT-TC6732
Zoro # G7683888
product price: $67.49
/eaKey Features
Overall Length
4-5/16"
Tap Style
Spiral Flute
Shank Dia.
7/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC6732
Zoro #
G7683888
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
4-5/16"
Shank Dia.
7/16"
Tap Dimension Type
Inch
Tap Size
M14
Thread Length
13/16"
Tap Thread Size
M14-2.00
Shank Length
60.00 mm
Square Size
9.00mm
Thread Size
M14x2
55% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.