Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT5030

  • Zoro # G7653871


product price: $24.39
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5030
Zoro #
G7653871
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1/2"
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Thread Size
#10-24
Shank Length
1 7/32 in
Square Size
0.1500 in
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
USCTI 302A
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
WP49EG
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Thread Limit
H7
Series
VT-SFT
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
45 Degrees
Measurement System
Pipe
Thread Standard
UNC
Class of Fit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Cobalt High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.