Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT5037

  • Zoro # G7653950


product price: $24.39
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5037
Zoro #
G7653950
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1/2"
Tap Thread Size
#10-32
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Shank Length
1 7/32 in
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Square Size
0.1500 in
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Threads per Inch
32
Helix Angle
45 Degrees
Thread Limit
H7
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Extended Neck
Yes
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Measurement System
Pipe
Tap Shank Standard
ANSI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Standard
UNF
Class of Fit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Cobalt, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.