Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT5045

  • Zoro # G7654477


product price: $33.39
/ea

Key Features

Overall Length
2-31/64"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5045
Zoro #
G7654477
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-31/64"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
5/8"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
Shank Length
1 3/16 in
65% Thread Drill Size
7/32 in
Square Size
0.1890 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Tap Finish
TiN
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
VT-SFT
Cutting Direction - Machining
Right Hand
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Series
VT-SFT
Primary Material Application
Steel
Tap Shank Standard
ANSI
Threads per Inch
28
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, N
Shank Type - Machining
Straight
Material Grade - Machining
WU41EG
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNF
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 31/64 in, Cobalt High Speed Steel, TiN, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.