Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT6016

  • Zoro # G7665975


product price: $31.49
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6016
Zoro #
G7665975
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
15.00mm
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
Shank Length
1 9/16 in
Square Size
0.2170 in
55% Thread Drill Size
#3
Thread Size
1/4"-20
65% Thread Drill Size
#5
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Grouping
Tap
Standards
DIN 371
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNC
Helix Angle
45 Degrees
Tap Shank Standard
DIN 371
Thread Limit
2B
Measurement System
Fractional Inch
Primary Material Application
Steel
Series
VT-SFT
Spiral Direction
Right Hand
Class of Fit
2B
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
20
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, Cobalt High Speed Steel, TiN, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.