Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT6522

  • Zoro # G7662195


product price: $40.39
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6522
Zoro #
G7662195
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M20
Thread Length
15.00mm
Pitch Diameter Limit
6G
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
Square Size
6.20mm
Shank Length
47.20 mm
Thread Size
M8x1.25
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
VT-SFT
Standards
DIN 371
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
Oxide
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Series
VT-SFT
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Helix Angle
45 Degrees
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
DIN 371
Material Grade - Machining
WP49EG
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Pitch
1.25mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6G
Class of Fit
6G

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.