Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT865014

  • Zoro # G7670288


product price: $27.19
/ea

Key Features

Overall Length
2-31/64"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT865014
Zoro #
G7670288
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-31/64"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
7/16"
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Square Size
0.1290 in
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Tap Length Standard
DIN
55% Thread Drill Size
3.60 mm
Shank Length
1 15/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Tap Thread Type
NPT
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI, DIN
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
WN44EG
Measurement System
Pipe
Thread Standard
UNC
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Series
GT86
Primary Material Application ISO Code
N
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Features
WN44EG TiN + CrC/C For Aluminum
Class of Fit
3B
List Number
GT86
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Cobalt High Speed Steel, Not Applicable, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.