This item is Discontinued.

Widia Spiral Flute Tap, Semi-Bottoming, 3 VTSFT-TC5077

Spiral Flute Tap, Semi-Bottoming, 3 (Discontinued)

  • Mfr # VTSFT-TC5077
  • Zoro # G3930162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5077
Zoro #
G3930162
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/16"-20
Thread Length
7/8 in
Shank Dia.
5/16 in
Overall Length
3 5/32 in
Tap Size
7/16"
75% Thread Drill Size
9.95 mm
Square Size
0.2390 in
55% Thread Drill Size
10.20 mm
65% Thread Drill Size
10.00 mm
Thread Size
7/16"-20
Shank Length
1 21/32 in

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
3
Tap Finish
Black Oxide
Tap Style
Spiral Flute
Thread Direction
Right Hand
Standards
ANSI
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Threads per Inch
20
Thread Standard
UNF
Measurement System
Fractional Inch
Series
VT-SFT
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
H6
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Thread Limit / Class of Fit
H6

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Black Oxide, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.