Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT-TC5517

  • Zoro # G3931772


product price: $42.19
/ea

Key Features

Overall Length
68.70mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5517
Zoro #
G3931772
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68.70mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
17.50mm
Tap Thread Size
M8-1.00
75% Thread Drill Size
7.00 mm
Shank Length
32.00 mm
65% Thread Drill Size
9/32 in
Thread Size
M8x1
Square Size
5.99mm
55% Thread Drill Size
7.25 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Pitch
1.00mm
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Measurement System
Metric
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Series
VT-SFT
Thread Limit
D5
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 68.7 mm, High Speed Steel, Black Oxide, Thread Length 17.5 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.