Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT-TC6516

  • Zoro # G7682932


product price: $41.79
/ea

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6516
Zoro #
G7682932
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-9/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
M8
Thread Length
1/2"
Tap Thread Size
M8-0.75
Shank Length
53.50 mm
Thread Size
M8x0.75
75% Thread Drill Size
7.27 mm
Square Size
4.90mm
65% Thread Drill Size
7.37 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 374
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Pitch
0.75mm
Helix Angle
45 Degrees
Thread Limit
6H
Measurement System
Metric
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Series
VT-SFT
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Spiral Direction
Right Hand
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x0.75, Metric, Overall Length 90 mm, High Speed Steel, Black Oxide, Thread Length 13 mm, 75 Percent Thread Drill Size 7.27 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.