Zoro Homepage

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT5529

  • Zoro # G7656209


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Overall Length
85.90mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5529
Zoro #
G7656209
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
85.90mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
23.90mm
Tap Thread Size
M12-1.50
75% Thread Drill Size
10.50 mm
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in
Shank Length
41.70 mm
Square Size
6.91mm
55% Thread Drill Size
10.90 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Thread Pitch
1.50mm
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SFT
Features
Multipurpose Taps
Thread Limit
D6
Helix Angle
45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 85.9 mm, Cobalt High Speed Steel, TiCN, Thread Length 23.9 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.