Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT7506

  • Zoro # G7663610


product price: $35.15
/ea

Key Features

Overall Length
52.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT7506
Zoro #
G7663610
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
13.00mm
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Square Size
4.00mm
Shank Length
23.30 mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
Tap Length Standard
JIS
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
JIS
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WU41EG
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Thread Standard
Metric
Features
Form C Semi-Bottoming Chamfer, Multipurpose Tap
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Pitch
0.70mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Tap Shank Standard
JIS
Extended Neck
Yes
Shank Type - Machining
Straight
Series
VT-SFT
Thread Limit
ISO/2
Class of Fit
ISO/2
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 52 mm, High Speed Steel, TiN, Thread Length 13 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit ISO/2, Class of Fit ISO/2, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.