Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT9020

  • Zoro # G7665765


product price: $63.89
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9020
Zoro #
G7665765
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
23/32"
Tap Thread Size
7/16"-20
Square Size
0.2400 in
55% Thread Drill Size
10.20 mm
75% Thread Drill Size
9.95 mm
Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
Shank Length
2 5/16 in
Tap Length Standard
DIN
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNF
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Threads per Inch
20
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Thread Standard
UNF
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Material Grade - Machining
WP42EG
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Features
Multipurpose Taps
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
VT-SFT
Helix Angle
45 Degrees
Thread Limit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt High Speed Steel, TiCN, Thread Length 45/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.