Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT9764

  • Zoro # G7664968


product price: $70.19
/ea

Key Features

Overall Length
3-35/64"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9764
Zoro #
G7664968
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-35/64"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
19/32"
Pitch Diameter Limit
2B
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Shank Length
1 27/32 in
55% Thread Drill Size
I
Thread Size
5/16"-18
Square Size
0.2360 in
75% Thread Drill Size
F
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
List Number
VT-SFT
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Through Coolant
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WP42EG
Thread Limit
2B
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Threads per Inch
18
Extended Neck
Yes
Thread Standard
UNC

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, Carbide, TiCN, Thread Length 19/32 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.