Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # GT625071

  • Zoro # G7668337


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625071
Zoro #
G7668337
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-11
Thread Length
29/32"
75% Thread Drill Size
13.60 mm
Shank Length
1 29/32 in
Square Size
0.3570 in
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Standards
USCTI 302A
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WS30MG
Tap Shank Standard
ANSI
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Measurement System
Fractional Inch
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Series
GT62
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Extended Neck
No
Thread Standard
UNC
Threads per Inch
11
Helix Angle
10 Degrees
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Class of Fit
3B
Number of Pieces
1
List Number
GT62

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Powdered Metal, TiN+CrC/C, Thread Length 29/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.