Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT-TC5104

  • Zoro # G3931623


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5104
Zoro #
G3931623
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
1-1/4"
Tap Thread Size
3/4"-16
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
17.90 mm
Square Size
0.4390 in
65% Thread Drill Size
17.70 mm
Thread Size
3/4"-16
Shank Length
2 5/32 in
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Standards
ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Material Grade - Machining
WP49EG
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Threads per Inch
16
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Standard
UNF
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Thread Limit
H7
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Series
VT-SFT
Class of Fit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.