Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT-TC5109

  • Zoro # G3930643


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
13/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5109
Zoro #
G3930643
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/8"
Shank Dia.
13/16"
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-12
Thread Length
1-1/2"
Square Size
0.5970 in
55% Thread Drill Size
15/16 in
75% Thread Drill Size
23.30 mm
Shank Length
2 17/32 in
Thread Size
1"-12
65% Thread Drill Size
23.60 mm
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Series
VT-SFT
Spiral Direction
Right Hand
Thread Standard
UNF
Material Grade - Machining
WP42EG
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H4
Threads per Inch
12
Tap Shank Standard
ANSI
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 5 1/8 in, High Speed Steel, TiCN, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.