Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT-TC5546

  • Zoro # G3930908


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Overall Length
130.30mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
22.76mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5546
Zoro #
G3930908
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
130.30mm
Shank Dia.
22.76mm
Tap Size
M27
Tap Dimension Type
Metric
Tap Thread Size
M27-1.50
Thread Length
38.10mm
Square Size
16.99mm
Shank Length
66.80 mm
Thread Size
M27x1.5
65% Thread Drill Size
25.73 mm
75% Thread Drill Size
25.54 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Thread Limit
D7
Extended Neck
Yes
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, P
Helix Angle
45 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Measurement System
Metric
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M27x1.5, Metric, Overall Length 130.3 mm, High Speed Steel, Black Oxide, Thread Length 38.1 mm, 75 Percent Thread Drill Size 25.54 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.