Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # VTSFT-TC5547
Zoro # G3930969
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Overall Length
130.30mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
22.76mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5547
Zoro #
G3930969
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
130.30mm
Shank Dia.
22.76mm
Tap Size
M27
Tap Dimension Type
Metric
Tap Thread Size
M27-3.00
Thread Length
38.10mm
65% Thread Drill Size
24.47 mm
Shank Length
66.80 mm
Square Size
16.99mm
Thread Size
M27x3
75% Thread Drill Size
24.08 mm
Pitch Diameter Limit
D8
Description
Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 130.3 mm, High Speed Steel, Black Oxide, Thread Length 38.1 mm, 75 Percent Thread Drill Size 24.08 mm, Thread Limit D8, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.